This product may not be available in all locations.

I/O Module, Modicon Quantum, Analog Input, 16 Channel, 30 mA, Conformal Coated
Item #: 1139413
Cat #: 140ACI04000C
UPC: 595861148003
to view pricing and more.
I/O Module, Modicon Quantum, Analog Input, 16 Channel, 30 mA, Conformal Coated, ***Discontinued***
Overview
I/O Module, Modicon Quantum, Analog Input, 16 Channel, 30 mA, Conformal Coated, ***Discontinued***
The Modicon™ Quantum™ PACs provide well-balanced CPUs able to provide leading performance from boolean to floating-point instruction
Also known as: 595861148003, 140ACI04000C
Specifications
| Type: | Analog Input |
| Mounting: | Chassis |
| Amps: | 0.030 |
| Standards: | California Proposition 65 |
| Size: | 16 Channel |
| Type: | Analog Input |
| Amps: | 0.030 |
| Size: | 16 Channel |
| Mounting: | Chassis |
| Standards: | California Proposition 65 |