Surface LED Downlight, 6", 2700K, 120V

Item #: 1139574

Cat #: SLD612827WHUNVJB

UPC: 080083724727

to view pricing and more.
Documents & Guides
Surface LED Downlight, 6", 120V, 80 CRI, 2700K, JBox Mount Only, White

Overview

Surface LED Downlight, 6", 120V, 80 CRI, 2700K, JBox Mount Only, White

The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SLD6 may also retrofit in 5” and 6" aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).

Also known as: 080083724727, SLD612827WHUNVJB

Specifications

Volts AC: 120
Lumens: 1100
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1100
Diameter: 6 in
Light Technology: LED
Wattage: 14.800