Freestanding Enclosure, TS 8 Series, NEMA 4X, 800 x 2000 x 600mm, Stainless Steel

Item #: 1139596
Cat #: 9977467
UPC: 639889880382
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Freestanding Enclosure, TS 8 Series, NEMA 4X, 800 x 2000 x 600mm, Stainless Steel, Gland Plate, Padlockable Handle Included

Overview

Freestanding Enclosure, TS 8 Series, NEMA 4X, 800 x 2000 x 600mm, Stainless Steel, Gland Plate, Padlockable Handle Included
Baying systems TS 8 with mounting plate. Protection category IP 66 (UL Type 4X). Manufactured in stainless steel 1.4404 (AISI 316L) Enclosure widths include 600 and 800 mm.
Also known as: 639889880382, 9977467

Specifications

Height: 2000 mm
Material: Stainless Steel
Width: 800 mm
Depth: 600 mm
IP/NEMA Rating: NEMA 4X
Height: 2000 mm
Width: 800 mm
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 600 mm

Customer Reviews

No reviews for this product
(0)