Dimmable LED Track Head, 33.8W, 120V, White

Item #: 1139755
Cat #: 33TRLG4DIM/930/W/H
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Track Head, 33.8W, 120V, White, Lumens: 2300, CRI: 90, Color Temperature: 3000K, Beam Angle: 25/38º, Rated Average Life: 40,000 Hrs, Halo Track

Overview

Dimmable LED Track Head, 33.8W, 120V, White, Lumens: 2300, CRI: 90, Color Temperature: 3000K, Beam Angle: 25/38º, Rated Average Life: 40,000 Hrs, Halo Track
Also known as: 33TRLG4DIM/930/W/H

Specifications

Type: Track Heads
Angle: 25°, 38°
Type: Track Heads
Angle: 25°, 38°

Customer Reviews

No reviews for this product
(0)