
Strain Clamp, Quadrant, Heavy Duty, Aluminum, Conductor Range 0.7 - 1.39 in, Fitting: None.
Item #: 1139756
Cat #: SD130N
UPC: 096359325239
Sign In or Register to view pricing and more.
Documents & Guides
DEADEND - TRAN CONN
Overview
DEADEND - TRAN CONN
Quadrant strain clamps are used for transmission line deadends.
Also known as: 096359325239, SD130N
Features & Benefits
- "Type SD is designed for single cable
- The Sag Eye Ultimate Strength is 60% of the Ultimate Body Strength without fitting
- Rated slip strength as a % of conductor RBS varies with conductor type, size, and stranding. Minimum slip strength rating on standard strength conductors is 40% RBS (Partial Tension). For many standard strength conductors, minimum slip strength of this clamp series is 60% RBS (Normal Tension). Consult factory for slip strength test data on specific clamp and conductor combinations
- Bolt and Nut may be substituted for clevis pin by adding suffix "BNK" to catalog number. Example: SD130NBNK
- Bolt and clevis pin will be the same diameter
- For Corona Free applications on EHV lines, add suffix "CRF" to catalog number. Example: SD130NCRF"
Specifications
No Specifications Available