F60T12D 30/CS 1/SKU

Item #: 113979
Cat #: F60T12/D
UPC: 046135260025
Sign In or Register to view pricing and more.
Documents & Guides
OBS26002 50W, 60" MOL, T12 instant start Slimline fluorescent lamp, Daylight phosphor, 6500K color temperature, 76 CRI

Overview

OBS26002 50W, 60" MOL, T12 instant start Slimline fluorescent lamp, Daylight phosphor, 6500K color temperature, 76 CRI
Also known as: 046135260025, F60T12/D

Specifications

Color Temperature: 6500 (Daylight)
Length: 5 ft, 60 in
Color Rendering Index (CRI): 76
Material: Glass
Wattage: 50
Lumens: 3000
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 76
Wattage: 50
Light Technology: Fluorescent
Length: 5 ft, 60 in
Material: Glass
Lumens: 3000
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)