ETN CL115GFCS Type CL 1-inch Classi

Item #: 1139816

Cat #: CL115GFCS

UPC: 782114753149

to view pricing and more.
Documents & Guides
C-H CL115GFCS 1P 15A GFCI

Overview

C-H CL115GFCS 1P 15A GFCI
Also known as: 782114753149, CL115GFCS

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA