LED High Bay, Light Industrial, 4000K, 18000L, 131W, 120-277V

Item #: 1139948

Cat #: PHG-18L-4K-80CRI-AS-P-W-WAA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Light Industrial, 4000K, 18000 Lumen, 131 Watt, Auto Sensing 120-277 Volt, Pendant 3/4 Inch Female, Super Durable White, Wide Acrylic Refractor and Acrylic Reflector

Overview

LED High Bay, Light Industrial, 4000K, 18000 Lumen, 131 Watt, Auto Sensing 120-277 Volt, Pendant 3/4 Inch Female, Super Durable White, Wide Acrylic Refractor and Acrylic Reflector
Also known as: PHG-18L-4K-80CRI-AS-P-W-WAA

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Pendant
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Wattage: 131
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 18000
Light Technology: LED
Mounting: Pendant
Color: White
Wattage: 131
Volts AC Range: 120 - 277