Halogen Linear Lamp, Single-Ended, T4, 150W, 120V

Item #: 1140

Cat #: 150Q/CL/MC/2(ETG)-120V

UPC: 046135587351

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 2800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: ETG, Standard Case Qty: 12 *Sylvania Part # 58735*

Overview

Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 2800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: ETG, Standard Case Qty: 12 *Sylvania Part # 58735*
Also known as: 046135587351, 150Q/CL/MC/2(ETG)-120V

Specifications

Base: Mini Candelabra Screw (E11)
Lumens: 2800
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
ANSI Code: ETG
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
ANSI Code: ETG
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 2800
Color Temperature: 2950 (Warm White)
Volts AC: 120
Wattage: 150