F84T12DHO 15/CS 1/SKU

Item #: 114004

Cat #: F84T12/D/HO

UPC: 046135253850

Sign In or Register to view pricing and more.
100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI *Sylvania Part # 25385* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI *Sylvania Part # 25385* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135253850, F84T12/D/HO

Specifications

Length: 84 in
Color Temperature: 6500 (Daylight)
Wattage: 100
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Material: Glass
Lumens: 6700
Light Technology: Fluorescent
Length: 84 in
Wattage: 100
Color Rendering Index (CRI): 76
Lumens: 6700
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Material: Glass
Light Technology: Fluorescent