LED Wallpack, C-Lite, 47 Watt

Item #: 1140187

Cat #: C-WP-A-TRAD-3L-50K-DB

UPC: 849665017394

to view pricing and more.
Documents & Guides
LED Wallpack, C-Lite, 47W, Color Temperature: 5000K, Lumens: 3400, 120-277V, CRI: 70, HxWxD: 9-1/2" x 14-1/8" x 7-1/2".

Overview

LED Wallpack, C-Lite, 47W, Color Temperature: 5000K, Lumens: 3400, 120-277V, CRI: 70, HxWxD: 9-1/2" x 14-1/8" x 7-1/2".

C-Lite LED Wall Packs offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5-year limited warranty and industry leading Cree support. With traditional and architectural slimline designs, the C-Lite LED Wall Pack portfolio is ideal for quickly and easily illuminating any outdoor space while dramatically reducing energy consumption.

Also known as: 849665017394, C-WP-A-TRAD-3L-50K-DB

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 47
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 47
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED