Power Module, Phase Adaptive, GRAFIK Eye, 16A, 277VAC

Item #: 1140267
Cat #: PHPM-PA-277/DV
UPC: 784276092586
Sign In or Register to view pricing and more.
Documents & Guides
Power Module, Lutron, Grafik Eye Qs, Ecosystem, Phase Adaptive, Control Power: 120V Load Power: 120-277 Vac, 16 Amp, 160 Mm Length, 61 Mm Width, 129.5 Mm Height, Architectural Style, 1 Pole, White

Overview

Power Module, Lutron, Grafik Eye Qs, Ecosystem, Phase Adaptive, Control Power: 120V Load Power: 120-277 Vac, 16 Amp, 160 Mm Length, 61 Mm Width, 129.5 Mm Height, Architectural Style, 1 Pole, White
Phase-adaptive power module provides dimming control for 1 zone of a full 16 A lighting load. May be used to dim incandescent, halogen, electronic low-voltage,magnetic low-voltage, and neon/cold cathode. Compatible with 2-wire fluorescentdimmer input.
Also known as: 784276092586, PHPM-PA-277/DV

Specifications

Volts AC: 120, 277
Poles: 1
Color: Ivory, White
Mounting: Knuckle
Type: Power Module
Amps: 16
Volts AC: 120, 277
Color: Ivory, White
Type: Power Module
Poles: 1
Mounting: Knuckle
Amps: 16

Customer Reviews

No reviews for this product
(0)