A-B 800T-PDTH16B 30mm Pilot Light 8

Item #: 1140330

Cat #: 800T-PDTH16B

UPC: 781180065026

to view pricing and more.
Documents & Guides
ALB 800T-PDTH16B 30MM PILOT L

Overview

ALB 800T-PDTH16B 30MM PILOT L
Also known as: 781180065026, 800T-PDTH16B

Specifications

Mounting: Panel
Color: Blue
Size: 30 mm
Material: Metal
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Mounting: Panel
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant
Color: Blue
Material: Metal
IP/NEMA Rating: NEMA 13, NEMA 4