Duplex Receptacle, Dual USB, 125V/15A, Black

Item #: 1140401

Cat #: NTR-15-UBTR-BL

UPC: 784276166126

to view pricing and more.
Documents & Guides
Duplex Receptacle, Dual USB Ports, Tamper Resistant, 125v/15 Amp, Black

Overview

Duplex Receptacle, Dual USB Ports, Tamper Resistant, 125v/15 Amp, Black
Also known as: 784276166126, NTR-15-UBTR-BL

Specifications

Color: Black
Type: Tamper-Resistant, USB
Amps: 15
Volts AC: 125
Mounting: Input
Color: Black
Amps: 15
Mounting: Input
Type: Tamper-Resistant, USB
Volts AC: 125