Fluorescent Lamp, High Output, T12, 18", 25W, 5000K

Item #: 114056

Cat #: F18T12/DSGN50/HO

UPC: 046135253034

to view pricing and more.
Fluorescent Lamp, High Output, T12, 18", 25W, 5000KFluorescent Lamp, High Output, T12, 25 Watt, Base: Recessed Double Contact, 5000K, 18 inch, Lumens: 850, 90 CRI

Overview

Fluorescent Lamp, High Output, T12, 18", 25W, 5000KFluorescent Lamp, High Output, T12, 25 Watt, Base: Recessed Double Contact, 5000K, 18 inch, Lumens: 850, 90 CRI
Also known as: 046135253034, F18T12/DSGN50/HO

Specifications

Lumens: 850
Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Wattage: 25
Material: Glass
Color Rendering Index (CRI): 90
Length: 18 in
Light Technology: Fluorescent
Lumens: 850
Base: Recessed Double Contact (R17d)
Material: Glass
Length: 18 in
Color Temperature: 5000 (Bright White)
Wattage: 25
Color Rendering Index (CRI): 90
Light Technology: Fluorescent