A-B 800T-H3113B 30mm Selector Switc

Item #: 1140564

Cat #: 800T-H3113B

UPC: 662073991533

to view pricing and more.
Documents & Guides
ALB 800T-H3113B 30MM SELECTOR

Overview

ALB 800T-H3113B 30MM SELECTOR
Also known as: 662073991533, 800T-H3113B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches