ABB S202UDC-K50 S200UDC MCB 2P K 50

Item #: 1140591

Cat #: S202UDC-K50

UPC: 016779825324

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202UDC-K50 S200UDC MCB 2

Overview

ABB S202UDC-K50 S200UDC MCB 2
Also known as: 016779825324, S202UDC-K50

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 50
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts DC: 125
Amps: 50
Interrupt Rating DC: 14 kA