CABLE TIE 50LB 7IN WHT NYLON 2 PC

Item #: 1140671

Cat #: TY525M-9

UPC: 786209889744

to view pricing and more.
Documents & Guides

Overview

THBTY525M9
Also known as: 786209889744, TY525M-9

Specifications

Length: 7 in
Width: 0.190 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 7 in
Color: White
Material: Nylon
Width: 0.190 in
Weight Capacity: 50 lbs