Breaker, 4A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Item #: 11407

Cat #: 1489-A1D040

UPC: 781180896057

to view pricing and more.
Documents & Guides
Breaker, 4A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Overview

Breaker, 4A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out
Also known as: 781180896057, 1489-A1D040

Specifications

Amps: 4
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 4
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Poles: 1