Aerial Support Tie, 8.4"L (213.4mm), UV, Black

Item #: 1140801

Cat #: AST20-5-C100

UPC: 074983601042

to view pricing and more.
Aerial Support Tie, 8.4" (213.4mm) Length, UV Resistant Polypropylene, Outdoor, Black, Package of 100

Overview

Aerial Support Tie, 8.4" (213.4mm) Length, UV Resistant Polypropylene, Outdoor, Black, Package of 100
Also known as: 074983601042, AST20-5-C100

Specifications

Color: Black
Material: Polypropylene
Length: 8.400 in
Color: Black
Length: 8.400 in
Material: Polypropylene