Cat 6A Boot Patch Cord, 7FT

Item #: 1140832

Cat #: 6AS10-7L

UPC: 078477403525

to view pricing and more.

Overview

Cat 6A Slimline Boot Patch Cord, 7FT, Blue

Cat 6A Slimline Patch Cord, 7 Feet, Blue

Also known as: 078477403525, 6AS10-7L

Specifications

Color: Blue
Length: 7 ft
Color: Blue
Length: 7 ft