2X2 FLATMAX EDGE LIT 4100K 0-10V LED PANEL

Item #: 1140870

Cat #: MLFP22EP3041

UPC:

to view pricing and more.
Documents & Guides
MXL MLFP22EP3041

Overview

MXL MLFP22EP3041
Also known as: MLFP22EP3041

Specifications

Color Temperature: 4100 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Length: 24 in , 2 ft
Dimmable: Yes
Width: 24 in, 2 ft
Light Technology: LED