REXEL logo

LX Miniature Compartment/Splicer, Black

Item #: 1141
Cat #: 9459-12
UPC: 785652945922
Sign In or Register to view pricing and more.
Black Finish Polycarbonate Miniature Wiring Compartment/ Splicer for Ambiance Wiring.

Product Overview

Black Finish Polycarbonate Miniature Wiring Compartment/ Splicer for Ambiance Wiring.
Also known as: 785652945922, 9459-12
Frequently Bought Together (50)
Ambiance Lighting
9830-12 In-Line Lampholder, Black
Ambiance Lighting
9456-12 Electronic Lighting Transformer, 60-150W, 1P, 120V-12V
Ambiance Lighting
9450 Double Faced Tape, 300"
Ambiance Lighting
94462-12 Transformer, Single Output, Magnetic, 300W, 1P, 120VAC-12VAC
Ambiance Lighting
9435-12 Linear Track, Black, 4'
Ambiance Lighting
9830-12 In-Line Lampholder, Black
Sea Gull
9459-15 Connector, 2 in, White
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Sea Gull
96118S-32 LED Clear Festoon Lamp, 0.6W, 12V
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Ambiance Lighting
9830-15 In-Line Lampholder, White
Halo
5020SC 5" Trim Reflector Cone, White/Clear
Wiremold
BK2010A2 STL ENTRANCE END FITTING 2000 BLACK
Lew
PUFP-CT-SS Counter Box Assembly, 1-Gang, Stainless Steel
Wiremold
BK20GB306 Plugmold Outlet Strip, Steel, Black, 6 Outlets, 6" Centers, 3' Long
Ambiance Lighting
9862 Flat Head Screws
Leviton
85014 Blank Wallplate, 1-Gang, Thermoset, Brown, Standard, Box Mount
Wago
51204473 Wire Connector, 4-Port, Push-In, 18 - 12 AWG
Lutron
DV-600PH-WH Slide Dimmer, Decora, 600W, Single-Pole, Diva, White
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Multiple
RMX63WG500RL NM-B - 6/3 Stranded Copper 500'
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Ambiance Lighting
9435-15 Linear Track, White, 4'
Ambiance Lighting
94460-12 Magnetic Lighting Transformer, 150W, 1P, 120V-12V
Lutron
DVLV-600PH-WH Decora Dimmer, 450W, Low Voltage, Diva, White
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Allied Moulded
PC223OW 3.5" Dia. Round Fixture Support Box
Kidde Fire
21007581 Ionization Smoke Detector
Wiremold
BK20GB606 Plugmold Outlet Strip, Steel, Black, 12 Outlets, 6" Centers, 6' Long
Arlington
DBVMA1W Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic
WAC Lighting
HRLED87-BN WAC LIGHTING HR-LED87-BN
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Leviton
5320-WCP Duplex Receptacle, 15A, 125V, White, 5-15R
Multiple
SOWASO123BLK-CUT SOWA Portable Cord, 12/3, Black, Cut to Length
Ambiance Lighting
97118-32 Xenon Clear Festoon Bulb, 5W, 12V
Ambiance Lighting
97119-32 Xenon Bulb, 10W, 12V, Clear
Ambiance Lighting
9470-15 Indoor Low Voltage Cable, 10/2, White, 50'
Ambiance Lighting
9469-15 10/2 Indoor Low Voltage Cable, White, 25'
WAC Lighting
EN-1260-RB2 Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 60W
Ambiance Lighting
97119-33 Xenon Frosted Festoon Bulb, 10W, 12V
Leviton
80309-SW Screwless Decora Wallplate, 2-Gang, Polycarbonate, White
SYLVANIA
QHE-2X32T8/UNV-ISN-SC-B Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V
Ambiance Lighting
9469-12 10/2 Indoor Low Voltage Cable, Black, 25'
Carlon
SC200DV Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic
Ambiance Lighting
94462-12 Transformer, Single Output, Magnetic, 300W, 1P, 120VAC-12VAC
Hubbell-Raco
294-1 4" Octagon Ceiling Box, 2-1/8" Deep, KOs, Metallic
96622S-12 Zero Load Transformer, 75W, 12V, Black

Specifications

Type: Track Accessory
Color: Black
Type: Track Accessory
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)