Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast***Discontinued***
Item #:
11410
Cat #:
IH3-2
UPC:
042269392205
Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, Pack of 50 *** Discontinued ***
Overview
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, Pack of 50 *** Discontinued ***
Also known as: 042269392205, IH3-2
Specifications
Mounting: | Vertical, Horizontal |
Depth: | 2 in |
Gangs: | 1 |
Material: | Aluminum |
Number of Threaded Outlets: | 3 |
Threaded Outlet Diameter: | 3/4 in |
Mounting: | Vertical, Horizontal |
Gangs: | 1 |
Number of Threaded Outlets: | 3 |
Depth: | 2 in |
Material: | Aluminum |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)