Power & Control Tray Cable, 10/5 Copper, 600V, Type TC/TC-ER

Item #: 1141012

Cat #: 202-31-3705

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Power & Control Tray Cable, 10/5 Copper, 600V, Type TC/TC-ER

Overview

Power & Control Tray Cable, 10/5 Copper, 600V, Type TC/TC-ER
Also known as: 202-31-3705

Specifications

Conductors: 5
Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 5
Jacket: PVC
Color: Black
Gauge: 10 AWG
Material: Copper