Safety Contactor, 100S, 23A, Line Side, 24V AC/DC (w/Elec. Coil), 3NO, 1NC,, 2NO, 2NC

Item #: 1141029

Cat #: 100S-C23EJ322C

UPC: 885630962009

to view pricing and more.
Safety Contactor, 100S, 23 Amp, 24 Volt AC/DC, Electronic Coil, 3 Normally Open, 1 Normally Closed, Power Poles, 2 Normally Open & 2 Normally Closed, Line Side Coil Termination, Standard Contact

Overview

Safety Contactor, 100S, 23 Amp, 24 Volt AC/DC, Electronic Coil, 3 Normally Open, 1 Normally Closed, Power Poles, 2 Normally Open & 2 Normally Closed, Line Side Coil Termination, Standard Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ322C from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open. 1 normally closed power poles. It has 2 normally open and 2 normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 885630962009, 100S-C23EJ322C

Specifications

Volts DC Control: 24
Amps: 23
Poles: 8
Type: Safety Contactor
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Amps: 23
Type: Safety Contactor