
Poke-Thru Device, 10" Diameter, Recessed Prewired Assembly With Surface Style Cover
Item #: 1141042
Cat #: 10ATCPGY
UPC: 786564087137
to view pricing and more.
Documents & Guides
Poke-Thru Device, 10 Inch Diameter, Recessed Prewired Assembly With Surface Style Cover, Includes: (2) 20 Amp Duplex Receptacles, (2) 68DB Device Brackets, (2) 10PTHA Outer Pass-Through Plates, (4) 1PTHA Center Pass-Through Plates, (1) 10BLH Outer Blank Plate, (1) 1075CHA Service Feed Plate, Aluminum Cover With Gray Finish
Overview
Poke-Thru Device, 10 Inch Diameter, Recessed Prewired Assembly With Surface Style Cover, Includes: (2) 20 Amp Duplex Receptacles, (2) 68DB Device Brackets, (2) 10PTHA Outer Pass-Through Plates, (4) 1PTHA Center Pass-Through Plates, (1) 10BLH Outer Blank Plate, (1) 1075CHA Service Feed Plate, Aluminum Cover With Gray Finish
Featuring eight-gangs of capacity, redesigned and easier to use covers, recessed connections below floor level, and enough internal wiring capacity to eliminate the need for a junction box – Evolution Series 10" Poke-Thru Devices are ready to meet that increased demand.
Also known as: 786564087137, 10ATCPGY
Specifications
| Diameter: | 11 1/4 in |
| Color: | Gray |
| Material: | Aluminum |
| Diameter: | 11 1/4 in |
| Material: | Aluminum |
| Color: | Gray |