Wireway, Nipple, B6" x 6" x 3", Type 12, Steel, Gray

Item #: 11412

Cat #: F66WN3

UPC: 783510149109

Sign In or Register to view pricing and more.
Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00x3.00, Material/finish: Steel/gray

Overview

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00x3.00, Material/finish: Steel/gray

With a variety of fittings and brackets, the nVent HOFFMAN HOFF66WN3 traditional-design wireway is suitable for a broad range of industrial applications

Also known as: 783510149109, F66WN3

Features & Benefits

  • Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Length: 3 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Color: Gray
Length: 3 in
Width: 6 in