4ILED LD4 16KLM W UNV 5000K CD2 U

Item #: 1141306

Cat #: 4ILED-LD4-16-W-UNV-L850-CD2-U

UPC: 080083788415

to view pricing and more.
Documents & Guides
4ILED LD4 16KLM W UNV 5000K CD2 U

Overview

4ILED LD4 16KLM W UNV 5000K CD2 U
Also known as: 080083788415, 4ILED-LD4-16-W-UNV-L850-CD2-U

Specifications

Lumens: 16000
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 113
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Lumens: 16000
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Wattage: 113
Light Technology: LED
Volts AC Range: 120 - 277