Voluta, Aluminum Overhead Cable, 6/2 w/ 6 AWG ACSR Neutral, Black, 1000'

Item #: 114135

Cat #: VOLUTA1000RL

UPC: 980120586755

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Overhead Cable (2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Color: Black, 600 Volt, 1000 ft Reel.

Overview

Aluminum Overhead Cable (2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Color: Black, 600 Volt, 1000 ft Reel.

Phase conductors of either solid or compressed stranded 1350 H-19 (hard drawn) aluminum complying with ASTM-B230 and ASTM-B231.

Also known as: 980120586755, VOLUTA1000RL, #6 triplex, Shellfish, 666 triplex underground, Long and strong, ACR

Specifications

Conductors: 2
Length: 1000 ft
Volts AC: 600
Gauge: 6 AWG
Jacket: PP (Polypropylene)
Conductors: 2
Volts AC: 600
Jacket: PP (Polypropylene)
Length: 1000 ft
Gauge: 6 AWG