Slide Dimmer, 1000W, Lyneo Lx, White

Item #: 114141

Cat #: LX-103PL-WH

UPC: 027557275163

Sign In or Register to view pricing and more.
Slide Dimmer, 1000W, Lyneo Lx, WhiteLyneo Lx Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Color: White.

Overview

Slide Dimmer, 1000W, Lyneo Lx, WhiteLyneo Lx Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Color: White.
Also known as: 027557275163, LX-103PL-WH

Specifications

Type: 3-Way, Slide, Locator Light
Volts AC: 120
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light
Color: White
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen