Sustainable

LED Floodlight

Item #: 1141472
Cat #: PFLXW102LED
UPC: 765364926020
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Extra Wide, 102W, 4805K, Lumens: 14060, Dimensions: 12.08" x 15.43" x 10.53", Multi-Volt. Color: Black. Life: 200,000 Hours. DLC Compliant. Made in USA. Replaces up to 400W MH

Overview

LED Floodlight, Extra Wide, 102W, 4805K, Lumens: 14060, Dimensions: 12.08" x 15.43" x 10.53", Multi-Volt. Color: Black. Life: 200,000 Hours. DLC Compliant. Made in USA. Replaces up to 400W MH
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364926020, PFLXW102LED

Specifications

Color: Black
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Wattage: 102
Light Technology: LED
Dimming: Yes
Lumens: 12720
Color: Black
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 12720
Mounting: Trunnion
Wattage: 102
Dimming: Yes

Customer Reviews

No reviews for this product
(0)