Control Station, 1 Hole, Yellow Plastic, Metric, E-Stop, 40mm Twist-to-Release Operator

Item #: 114167
Cat #: 800F-1YM2
UPC: 781180472343
Sign In or Register to view pricing and more.
Documents & Guides
Assembled Station, 1 Hole, Plastic Enclosure, Yellow, Metric Conduit Knockouts, Emergency Stop, 40mm Twist-to-Release Operator, Non-Illuminated, 1 N.O. / 1 N.C. Contact Configuration

Overview

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, Metric Conduit Knockouts, Emergency Stop, 40mm Twist-to-Release Operator, Non-Illuminated, 1 N.O. / 1 N.C. Contact Configuration
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 781180472343, 800F-1YM2

Specifications

Color: Red, Yellow
Family / Style: 800F
Material: Plastic
Type: 1-Element Control Stations
Color: Red, Yellow
Material: Plastic
Family / Style: 800F
Type: 1-Element Control Stations

Customer Reviews

No reviews for this product
(0)