Plain Copper Busbar, 3.15" x 0.2" x 78.74"

Item #: 1141747

Cat #: 549630

UPC: 782856875833

to view pricing and more.
Documents & Guides
Copper busbar for heavy-duty power connections. Busbar PCB 2m long 80X5 mm.

Overview

Copper busbar for heavy-duty power connections. Busbar PCB 2m long 80X5 mm.

Heavy-duty power connection

Also known as: 782856875833, 549630

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Material: Copper
Length: 78.740 in
Width: 3.150 in
Product Thickness: 0.200 in
Material: Copper
Width: 3.150 in
Length: 78.740 in
Product Thickness: 0.200 in