Load Center, QO Line, 30, MLO, 125A, Quik-Grip, Plug on Neutral

Item #: 1141771

Cat #: QO130L125PQG

UPC: 785901772606

to view pricing and more.
Load Center, QO Line, 30 Space 30 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, NEMA 1, with Ground Bar

Overview

Load Center, QO Line, 30 Space 30 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, NEMA 1, with Ground Bar
Also known as: 785901772606, QO130L125PQG

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Type: Main Lug
Family / Style: QO
Type: Main Lug
IP/NEMA Rating: NEMA 1