CHH3225H2X

Item #: 114181

Cat #: CHH3225H2X

UPC: 782113032122

Sign In or Register to view pricing and more.
Documents & Guides
Type CCH Bolt-On Circuit Breaker, Three-Pole, 225A, 120/208Y, 25 kAIC

Overview

Type CCH Bolt-On Circuit Breaker, Three-Pole, 225A, 120/208Y, 25 kAIC
Also known as: 782113032122, CHH3225H2X

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120/208
Amps: 225
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 120/208
Mounting: Bolt On
Family / Style: CH
Amps: 225
Interrupt Rating AC: 25 kA