Generator, Standby, 22kW, 120/240VAC, 100A, 1PH, Protector QS Series

Item #: 1141867

Cat #: RG02224ANAX

UPC: 696471616323

to view pricing and more.
Documents & Guides
22kW, Liquid Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Aluminum Enclosure. Fuel Type: Natural gas, propane vapor. Sound Rating: 67dB. Battery Type: Group 26, 12V, 525cca. H x W x D: 33.5" x 62.2" x 29". Meets EPA Emission Regulations. Not for sale in CA / MA. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***

Overview

22kW, Liquid Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Aluminum Enclosure. Fuel Type: Natural gas, propane vapor. Sound Rating: 67dB. Battery Type: Group 26, 12V, 525cca. H x W x D: 33.5" x 62.2" x 29". Meets EPA Emission Regulations. Not for sale in CA / MA. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***

The Protector Series is a full line of automatic backup generator systems that power essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption. These features combined with Generac’s 55-year history of design, engineering and manufacturing excellence makes a Protector Series generator not only the best choice, but the only choice when it comes to investing in a backup power solution.

Also known as: 696471616323, RG02224ANAX

Specifications

Type: Liquid Cooled
Volts AC: 120, 240
Amps: 100
Wattage: 22 kw
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Liquid Cooled
Amps: 100
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Wattage: 22 kw
Standards: California Proposition 65