
8.5W CFL Retrofit LED Lamp, 35K
Item #: 1142066
Cat #: 8.5PLH/835/DIR
UPC: 638362283689
to view pricing and more.
Documents & Guides
LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 3500K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp, Ballast Compatible (Type A)
Overview
LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 3500K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp, Ballast Compatible (Type A)
Also known as: 638362283689, 8.5PLH/835/DIR
Specifications
| Lumens: | 950 |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Wattage: | 8.500 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Type: | Ballast Compatible (Type A) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 950 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Wattage: | 8.500 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |