
9.5W CFL Retrofit LED Lamp, 35K
Item #: 1142337
Cat #: 9.5PLV/835/DIR
UPC: 638362283764
to view pricing and more.
Documents & Guides
LED Lamp, 9.5W, 120-277V, Base: Compatible with G24q and GX24q (4-Pin CFL), Color: 3500K, CRI: 82. Lumens: 1000, Lifetime: 50000 hrs
Overview
LED Lamp, 9.5W, 120-277V, Base: Compatible with G24q and GX24q (4-Pin CFL), Color: 3500K, CRI: 82. Lumens: 1000, Lifetime: 50000 hrs
Also known as: 638362283764, 9.5PLV/835/DIR
Specifications
| Lumens: | 1000 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120, 277 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Angle: | 120° |
| Wattage: | 9.500 |
| Lumens: | 1000 |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Angle: | 120° |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Wattage: | 9.500 |