Halogen Bulb, T3, 100W, 120V

Item #: 114234

Cat #: 5903CLR

UPC: 783927099905

to view pricing and more.
Documents & Guides
No Documents Available
Indicator Lamp, 100W, 120V, Bulb: T3, Base: Mini-Candelabra (E11).

Overview

Indicator Lamp, 100W, 120V, Bulb: T3, Base: Mini-Candelabra (E11).
Also known as: 783927099905, 5903CLR

Specifications

Wattage: 100
Type: Miniature, Indicator
Shape: T3 (Tubular)
Volts AC: 120
Wattage: 100
Shape: T3 (Tubular)
Type: Miniature, Indicator
Volts AC: 120