20V Max Grinder

Item #: 1142432

Cat #: DCG412P2

UPC: 885911369183

to view pricing and more.
Documents & Guides
Grinder, Cordless, RPM: 8000, Voltage: 20V, Weight: 5.41 lbs, Includes: (2) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0Ah), Fast Charger, Spanner Wrench, Type 27 Grinding Guard, 2-Position Side Handle, Contractor Bag

Overview

Grinder, Cordless, RPM: 8000, Voltage: 20V, Weight: 5.41 lbs, Includes: (2) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0Ah), Fast Charger, Spanner Wrench, Type 27 Grinding Guard, 2-Position Side Handle, Contractor Bag

The DCG412P2 20V MAX lithium ion grinder tool kit increases productivity with features like quick-change wheel release, convenient trigger switch with lock-off button, and extended run-time battery.

Also known as: 885911369183, DCG412P2

Features & Benefits

  • 8,000 rpm motor provides high-power for cutting and grinding applications
  • Quick-change wheel release allows for tool free wheel changes without the need for a wrench
  • Tool free guard allows for quick, easy guard adjustments and positioning
  • 2-Finger trigger switch (with lock-off button) allows for convenient activation and easier gripping
  • 2-Position side handle offers greater control, comfort, and versatility
  • Contains (2) 5.0 amp hour batteries
  • Power to grind

Specifications

Type: Cut-Off Tool, Grinder, Kit, Charger
Volts DC: 20
Type: Cut-Off Tool, Grinder, Kit, Charger
Volts DC: 20