CABLE TIE 30LB 5.5IN NAT NYLON 2-PC

Item #: 1142525

Cat #: TYB24M

UPC: 786210530185

to view pricing and more.
Documents & Guides
THB TYB24M CABLE TIE 30LB 5.5

Overview

THB TYB24M CABLE TIE 30LB 5.5
Also known as: 786210530185, TYB24M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Natural
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon