PRL 1A INTERIOR 208Y/120V 1PH 4W 600A 42 CIRCUIT CU BUS

Item #: 1142555

Cat #: PRL1A1600X42C

UPC: 786687010739

to view pricing and more.
Documents & Guides
PRL 1A INTERIOR 208Y/120V 1PH 4W 600A 42 CIRCUIT CU BUS

Overview

PRL 1A INTERIOR 208Y/120V 1PH 4W 600A 42 CIRCUIT CU BUS
Also known as: 786687010739, PRL1A1600X42C

Specifications

Poles: 3
Amps: 600
Phase: 1
Circuits: 42
Volts AC: 240
Poles: 3
Phase: 1
Volts AC: 240
Amps: 600
Circuits: 42