This product has been discontinued.

TRANSFORMER 1PH 75VA 240 X 480 230 X 460 220 X 440-120 115 110 EIC
Item #: 1142643
Cat #: CE060075
UPC: 047503086162
to view pricing and more.
Documents & Guides
ACM CE06-0075
Overview
ACM CE06-0075
Also known as: 047503086162, CE060075
Features & Benefits
- Substitute new ICT CE75A008
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 75 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 75 |
| Primary Voltage: | 220/440, 230/460 |