Main Breaker Kit, 480V, 600A

Item #: 1142701

Cat #: BKLGE600T

UPC: 786687010753

to view pricing and more.
Documents & Guides
Main Breaker Kit, 480V, 1 or 3-Phase, 600 Amp, Top Mounting

Overview

Main Breaker Kit, 480V, 1 or 3-Phase, 600 Amp, Top Mounting
Also known as: 786687010753, BKLGE600T

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480
Amps: 600
Type: Main Breaker
Mounting: Panel
Amps: 600
Phase: 3, 1
Volts AC: 480