Female Disconnect, nylon barrel insulate

Item #: 1142981

Cat #: DNF18-250-E

UPC: 074983364411

Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.81" (20.6 mm) l

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.81" (20.6 mm) l
Also known as: 074983364411, DNF18-250-E

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass