1
more

Rigid Compression Coupling, 3" Diameter, Steel With Zinc Finish
Item #: 114306
Cat #: EC767US
UPC: 662364017874
to view pricing and more.
Documents & Guides
Rigid Compression Coupling, 3 Inch Diameter, Steel With Zinc Finish, For Use With Rigid/EMT Conduit
Overview
Rigid Compression Coupling, 3 Inch Diameter, Steel With Zinc Finish, For Use With Rigid/EMT Conduit
American Fitting's rigid steel compression couplings are UL listed for rigid/emt conduit in size 2-1/2 through 4 Inch, are concrete tight and are listed for direct burial.
Also known as: 662364017874, EC767US
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |
| Finish: | Zinc |
| Material: | Steel |
| Insulation: | Non-Insulated |