
Sign In or Register to view pricing and more.
Cuts Up To 8.75ft Per Min, 1.65in Starting Hole Required, Ac-dc Toggle Switch Allows For Two-handed Operation, Voltage: 120vac/dc, Current: 4amp, No Load Speed:1000spm, Capacity In Steel: 10gal, Capacity In Stainless: 12gal, Cord Type: 8ftfixed, Constru
Overview
Cuts Up To 8.75ft Per Min, 1.65in Starting Hole Required, Ac-dc Toggle Switch Allows For Two-handed Operation, Voltage: 120vac/dc, Current: 4amp, No Load Speed:1000spm, Capacity In Steel: 10gal, Capacity In Stainless: 12gal, Cord Type: 8ftfixed, Constru
A nibbler uses a punch and die to make the cut, this is perfect for tight radius cuts into steel. The cutter can be set in 8 positions to make cutting easier. A 1.65 in. starter hole is all that is needed to start or start from the edge of the material. A nibbler is also what you need if you are cutting corrugated metal. The 6880 is our heaviest nibbler with 10 gauge capacity in steel and 12 gauge into stainless. When perfect cuts are what you need, look to the Milwaukee line of nibblers.
Also known as: 045242059553, 6880
Features & Benefits
- Powerful 4.0 amp Milwaukee motor for optimal performance
- 10 gauge capacity, cuts up to 8-3/4 ft. per minute
- Cutting guide on front for pattern work
- AC/DC toggle switch for two-handed operation
Specifications
No Specifications Available