Fluorescent Lamp, Extended Performance, T8, 48", 28W, 3000K

Item #: 114326

Cat #: FO28/830/XP/SS/ECO3

UPC: 046135221774

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 85, Color Temperature: 3000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22177* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 85, Color Temperature: 3000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22177* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221774, FO28/830/XP/SS/ECO3

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2725
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Lumens: 2725
Wattage: 28
Material: Glass
Base: Medium Bi-Pin (G13)