This product has been discontinued.
40K-80CRI-DWH LED HIGHBAY
Item #: 1143371
Cat #: IBG-24000LM-HEF-AFL-GND-MVOLT-OZ10-40K-8
UPC: 190887579536
to view pricing and more.
Documents & Guides
No Documents Available
40K-80CRI-DWH LED HIGHBAY
Overview
40K-80CRI-DWH LED HIGHBAY
Also known as: 190887579536, IBG-24000LM-HEF-AFL-GND-MVOLT-OZ10-40K-8
Specifications
| Color Temperature: | 4000 (Cool White) |
| Width: | 12 in, 1 ft |
| Lumens: | 24000 |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Wattage: | 134 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Shape: | Rectangular |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 24000 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 134 |
| Dimmable: | Yes |
| Shape: | Rectangular |
| Width: | 12 in, 1 ft |
| Length: | 24 in , 2 ft |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |